The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
304AFW7
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Female
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
4
Number of Pins
5
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Number of Cables
1
Voltage Rating (AC)
125 VAC
Voltage Rating (DC)
150 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
304AFW9
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Female
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
4
Number of Pins
5
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Number of Cables
1
Voltage Rating (AC)
125 VAC
Voltage Rating (DC)
150 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
304CFW7
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Female 90
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
4
Number of Pins
5
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Number of Cables
1
Voltage Rating (AC)
125 VAC
Voltage Rating (DC)
150 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
304CFW9
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Female 90
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
4
Number of Pins
5
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Number of Cables
1
Voltage Rating (AC)
125 VAC
Voltage Rating (DC)
150 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
304EFW7
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Male
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
4
Number of Pins
5
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Number of Cables
1
Voltage Rating (AC)
125 VAC
Voltage Rating (DC)
150 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Obsolete Item No Longer Available
304EFW9
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Male
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
4
Number of Pins
5
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Number of Cables
1
Voltage Rating (AC)
125 VAC
Voltage Rating (DC)
150 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
304FFW7
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Male 90
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
4
Number of Pins
5
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Number of Cables
1
Voltage Rating (AC)
125 VAC
Voltage Rating (DC)
150 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
304FFW9
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Male 90
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
4
Number of Pins
5
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Number of Cables
1
Voltage Rating (AC)
125 VAC
Voltage Rating (DC)
150 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
305AFW7
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Female
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
5
Number of Pins
5
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Number of Cables
1
Voltage Rating (AC)
30 VAC
Voltage Rating (DC)
36 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
305AFW9
Remke Industries Connectors, E-CON Series
Product Description
M12 Attachable Connector, Female
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
5
Number of Pins
5
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Number of Cables
1
Voltage Rating (AC)
30 VAC
Voltage Rating (DC)
36 VDC
Current Rating
4 A
IP Rating
IP67
Temperature Range
-25-90 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Connectors
Manufacturer
Remke Industries
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved